9914 Nuisance Odour Respirators, Pack of 10

Order Code: ZT1178188X

£42.99 Inc VAT (20%)


Description

3M™ 9914
Provides relief from nuisance levels of organic vapours and respiratory protection against fine dusts. Offers relief from the irritation of low levels (below WEL) of specific gases and vapours, often present alongside particulate hazards. Reliable, effective protection against fine particulates. Activated carbon layer provides relief from low levels of specific gases and vapours. Durable collapse resistant inner shell. 3M™ Cool Flow™ valve reduces heat build-up to offer comfortable protection, particularly in hot and humid conditions. Good fit provided by convex shape, nose clip and twin strap. Comfortable, lightweight off-the-face design. Conforms to EN149:2001 + A1:2009 FFP1 NR D standards. Supplied in packs of 10.

See full description
Specifications for 9914 Nuisance Odour Respirators, Pack of 10
  • MFR Part No.
    7000034739
  • Series
    9914
  • Standards Met
    BS EN 149:2001+A1:2009
  • Valved
    Valved
  • Mask Rating
    FFP1
  • Contaminants Filtered
    Vapour
  • Pack Quantity
    10
  • Colour
    Grey
  • Size
    One Size
  • Mask Shape
    Moulded
  • Headstrap Type
    Dual Non-Adjustable
  • Nosepiece Type
    Fixed Metal Nose Clip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome