0
1
2

Aura 9332+ FFP3 Valved Dust/Mist Respirators (PK-10)

Order Code: ZT3611306S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

The 3M™ Aura™ Particulate Respirators 9300+ Series ensures comfortable and reliable protection against dust and mists in diverse industrial applications. The 3-panel design promotes facial movement, while the low-profile upper panel reduces eyewear fogging. The innovative features of these FFP3 respirator masks ensure safety, comfort, and ease of use.

Features and Benefits
• The chin tab allows for easy adjustments
• The 3M™ Cool Flow™ valve reduces heat build-up for the wearer's comfort
• Individually packed for hygiene
• Compatible with 3M Eyewear and Hearing Protection products

Typical Applications
• Construction
• Manufacturing

Standards
• EN 149:2001 + A1:2009 FFP3 NR D

See full description
Specifications for Aura 9332+ FFP3 Valved Dust/Mist Respirators (PK-10)
  • Contaminants Filtered
    Dust
    Mist
  • Mask Rating
    FFP3
  • Valved
    Valved
  • MFR Part No.
    7100258913
  • Colour
    White
  • Series
    9300+
  • Mask Shape
    Flat Fold
  • Headstrap Type
    Dual Non-Adjustable
  • Nosepiece Type
    Moulded Nose Bridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome