Aura Disposable Respirator FFP3 Unvalved 9330+ (Sgl)

Order Code: ZT3939971S

£5.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.090%
5 - 9£4.894%
10 - 19£4.688%
20 - 49£4.4812%
50 +£4.2816%


Description

Aura™ particulate respirator 9330+ protect against dusts, mists and metal fumes in a wide variety of industrial applications.

Features and Benefits
• Three panel design for greater facial movement
• Sculpted top panel that to reduce of fogging eyewear
• Chin tab for easy adjustment
• Filter technology with low resistance filter technology for breathability
• Colour coded headbands for easy identification

Standards
• EN 149:2001+A1:2009

See full description
Specifications for Aura Disposable Respirator FFP3 Unvalved 9330+ (Sgl)
  • MFR Part No.
    7000034741
  • Colour
    White
  • Mask Rating
    FFP3
  • Standards Met
    EN 149, 2001+A1, 2009
  • Contaminants Filtered
    Dust
    Mist
    Fumes
  • Series
    Aura 9330+
  • Valved
    Unvalved

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome