Aura Particulate FFP2 Healthcare Respirator Mask 20XMASKS

Order Code: ZT2427561S

£74.99 Inc VAT (20%)


Description

3M Aura Particulate FFP2 HealthcareRespirator Mask

FFP2 (NPF 12) protection against hazardous airborne contaminates in medical environments
3-panel design allows greater facial movement and wide-ranging fit
Low resistance filter technology helps you breathe easily
Scuplted upper panel conforms to the nose and contours of the face with a soft foam for an effective seal
Embossed top panel helps reduce eyewear fogging
Chin tab designed for easy positioning and adjustment
Hygienic packaging protects the respirator from contamination before use
Outer cover provides resistance to fluid splashes
Approved to the European Medical Device Directive (93/42/EEC) and EN14683:2005 Type IIR for use as a surgical mask

3M Aura Particulate Healthcare Respirator 1862+ is our foldable, 3-panel respirator with a sculpted nose panel that conforms to a broad range of face shapes. This FFP2 disposable respirator features a 3M Cool Flow Valve, and a lightweight, balanced design.
Get FFP2 (NPF 12) protection against hazardous airborne contaminates in medical environments with 3M Aura Particulate Healthcare Respirator 1862+. Our disposable respirator offers the protection of both a respirator and a surgical mask, allowing you to work in both safety and comfort by filtering particles from inhaled air. The 3-panel design allows for greater facial movement, while the sculpted nose panel helps conform to the contours of the face, creating an effective seal. The 3M Cool Flow Valve helps reduce heat build-up and eyewear fogging by allowing a higher volume of hot air to escape. The soft nose foam and the smooth inner cover web is designed to be gentle on the skin. The adjustable braided headband helps to achieve a more secure feel, and provide comfort to the users face, head and neck.
Suggested Applications
Medical environments

See full description
Specifications for Aura Particulate FFP2 Healthcare Respirator Mask 20XMASKS
  • Colour
    White
  • Product Type
    Respiratory Protection
  • Size
    Unisex