0
1
2
3

Classic Disposable Respirator Mask, FFP1, Pack of 3

Order Code: ZT1196935S

£5.69 Inc VAT (20%)
£5.995% off


Description

These classic respirator masks offer wearer protection against dust, mist and fumes.

Features and Benefits
• DuraMesh® structure which is strong and durable and keeps the mask in shape
• ActivForm® means no nose clip needed
• Loop strap allows the mask to be put on and taken off quickly, simply and safely
• The masks have passed the optional Dolomite clogging test, meaning better breathing resistance for longer

See full description
Specifications for Classic Disposable Respirator Mask, FFP1, Pack of 3
  • Valved
    Unvalved
  • Contaminants Filtered
    Fumes
    Dust
    Mist
  • MFR Part No.
    2360-12
  • Mask Rating
    FFP1
  • Pack Quantity
    3
  • Standards Met
    A1:2009
    EN 149:2001
  • Size
    One Size
  • Colour
    White
  • Mask Shape
    Moulded
  • Headstrap Type
    Dual Non-Adjustable
  • Nosepiece Type
    Moulded Nose Bridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome