Classic Series FFP2 NR D Non-Valved Mask (Single) MOL240015
0
1
2

Classic Series FFP2 NR D Non-Valved Mask (Single) MOL240015

Order Code: ZT1178197X

£39.99 Inc VAT (20%)


Description

Moldex Classic Series Masks are durable and comfortable, and ideally suited to most industrial applications. DuraMesh provides a strong and durable structure, keeping the mask in shape. The ActivForm seal automatically adjusts to different face shapes and sizes with no need for metal nose clips. A loop strap makes it easy to put on and take off. FFP2 NR D for protection against toxic dust, mists and fumes based on water and oil. 10 x Workplace exposure limit. EN 1492001 + A12009.

See full description
Specifications for Classic Series FFP2 NR D Non-Valved Mask (Single) MOL240015
  • Colour
    White
  • Mask Rating
    FFP2
  • Contaminants Filtered
    Dust
  • MFR Part No.
    240015
  • Valved
    Unvalved
  • Pack Quantity
    20
  • Standards Met
    BS EN 149:2001+A1:2009
  • Type
    Moulded
  • Mask Type
    Moulded
  • Size
    One Size
  • Mask Shape
    Moulded
  • Nosepiece Type
    Moulded Nose Bridge
  • Headstrap Type
    Single Adjustable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome