0
1

Disposable Respirators, FFP2, Valved, Box of 330

Order Code: ZT1400524X

330
£629.99 Inc VAT (20%)


Description

These valved single-use masks offer both comfort and practicality, providing reliable protection against moderate levels of fine dust and oil- and water-based mists. Designed for ease of use, they ensure a secure and comfortable fit, making them ideal for tasks that require temporary protection without compromising on safety or comfort. The built-in valve enhances breathability, making these masks a practical choice for extended wear in environments where exposure to airborne particles is a concern.

Features and Benefits
• 3-panel design allows for greater facial movement and increased comfort, whilst the electret filter material reduces breathing resistance
• Soft and generous nose foam and smooth inner web feel soft against the skin
• Reduced fogging thanks to embossed top panel
• Colour-coded headbands indicate FFP2 protection and offer a great fit
• 3M™ Cool Flow™ valve effectively removes heat build up, providing a cooler and more comfortable wear

Standards
• EN 149:2001+A1:2009

See full description