0
1
2
3
4

Dust Masks, Valved, FFP2, Pack of 20

Order Code: ZT1178174X

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

2405
For protection against toxic dusts, mists and fumes based on water and oil. This general purpose mask is suited to most industrial applications. The Duramesh® structure
makes the mask strong and durable, reducing consumption and maintaining shape. The ActivForm® seal automatically adjusts to different face shapes and the Ventex®-valve
reduces moisture and heat. Standard: EN149:2001 + A1:2009 FFP2 NR D. Supplied in packs of 20.

See full description
Specifications for Dust Masks, Valved, FFP2, Pack of 20
  • Contaminants Filtered
    Acid Gas
    Mist
    Dust
  • Valved
    Valved
  • Standards Met
    ISO 9001:2000
    European Community Directive 89/686/EEC
    CE 0121
    IFA (0121)
    BS EN 149:2001+A1:2009
  • Colour
    White
  • Pack Quantity
    20
  • Mask Rating
    FFP2
  • MFR Part No.
    2405
  • Size
    One Size
  • Nosepiece Type
    Moulded Nose Bridge
  • Headstrap Type
    Single Adjustable
  • Mask Shape
    Moulded