0
1
2
3

Dust Masks, Valved, FFP3, Pack of 10

Order Code: ZT1178192X

£56.99 Inc VAT (20%)


Description

2505
For protection against fine toxic dusts, mists and fumes, based on water and oil. The Duramesh® structure makes the mask strong and durable, reducing consumption and maintaining shape. The ActivForm® seal automatically adjusts to different face shapes and movements and the Ventex® valve reduces moisture and heat. The strap and clip allows you to hang the mask comfortably around the neck whilst not in use. Standard: EN149:2001 + A1:2009 FFP3 NR D. Supplied in packs of 10.

See full description
Specifications for Dust Masks, Valved, FFP3, Pack of 10
  • Pack Quantity
    10
  • Colour
    Yellow
  • MFR Part No.
    2505
  • Contaminants Filtered
    Dust
    Acid Gas
    Mist
  • Valved
    Valved
  • Mask Rating
    FFP3
  • Standards Met
    IFA (0121)
    European Community Directive 89/686/EEC
    BS EN 149:2001+A1:2009
    CE 0121
    ISO 9001:2000
  • Series
    Smart
  • Size
    One Size
  • Mask Shape
    Moulded
  • Headstrap Type
    Single Adjustable
  • Nosepiece Type
    Moulded Nose Bridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome