0
1
2
3

Dust Masks, Valved, FFP3, Pack of 5

Order Code: ZT1178165X

£41.99 Inc VAT (20%)


Description

3505
For protection against fine toxic dusts, mists and fumes, based on water and oil. The full face seal provides a safe and secure fit. The unique pleated filter technology reduces breathing resistance and the Ventex®-valve minimises heat build-up, making this mask extremely comfortable. The Duramesh® structure makes the mask strong and durable,
reducing consumption and maintaining shape. Standard: EN149:201 + A1:2009 FFP3 NR D. Supplied in packs of 5.

See full description
Specifications for Dust Masks, Valved, FFP3, Pack of 5
  • Mask Rating
    FFP3
  • Colour
    Yellow
  • Contaminants Filtered
    Acid Gas
    Dust
  • MFR Part No.
    3505
  • Valved
    Valved
  • Pack Quantity
    5
  • Standards Met
    BS EN 149:2001+A1:2009 FFP3 NR D
  • Size
    One Size
  • Product Type
    Half Face