0
1
2

FFP2 NR Fold Flat Mask (Pack 10) TREFFP2NR10

Order Code: ZT1737340S

£12.99 Inc VAT (20%)


Description

Trend FFP2 NR Fold Flat Mask with HEPAC filtration for protection against fine, nuisance dust particles, such as softwood dust, sheet materials, (not MDF or hardwood) and fibreglass. With efficiency above 94% for increased respiratory protection. The entire surface area of the mask is the filter making it highly efficient whilst also making breathing easier. It provides day-long protection, up to 8 hours. Elasticated, adjustable straps help to provide a better fit and increased comfort. There is also an adjustable nose clip for increased comfort and a tighter nose seal. The fold-flat design allows it to easily slip into a pocket when not required. Pack Quantity 10

See full description
Specifications for FFP2 NR Fold Flat Mask (Pack 10) TREFFP2NR10
  • MFR Part No.
    RPE/FFP2/A/10
  • Type
    Fold Flat
  • Pack Quantity
    10
  • Mask Type
    Fold Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome