Fold Flat Disposable Odour Mask Valved FFP2 Protection (Pack 3) SCAPPEP2OFFV

Order Code: ZT2594462S

£6.99 Inc VAT (20%)


Description

Scan FFP2 Premier Valved Odour Disposable Masks have active carbon cover pre-filters, which protect lungs against organic vapour and gas below the Occupational Exposure Limits. Designed to cover the nose, mouth and chin. The construction is made of the filter material itself, and the exhalation valve allows for easy breathing. They are flat folding for easy pocket storage. The masks have elasticated retaining straps to keep them securely in place. In addition they have an adjustable nose clip and soft foam nose piece for custom fitting. Resistance to clogging.These masks have passed the optional Dolomite clogging test, giving the user better breathing resistance for longer. To be disposed of after each period of work or 4 hour shift. FFP2 protection level, suitable for protecting against particles of between 2-5 microns. For use with painting, varnishing odours, brick dust, concrete and plaster, ceramic tile dust, hand sanding of wood and MDF, power tools, metal working and loft insulation. Conform to EN1492001 and A12009.

See full description
Specifications for Fold Flat Disposable Odour Mask Valved FFP2 Protection (Pack 3) SCAPPEP2OFFV
  • Pack Quantity
    3
  • Type
    Fold Flat
  • Mask Type
    Fold Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome