0
1
2
3

M632 FFP3V Moulded Disposable Dust Mask (PK-10)

Order Code: ZT1730649S

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£32.896%
10 +£30.7912%

Order by 12pm, get it Tomorrow

Description

Moulded disposable respirator with a comfortable foam surround, adjustable nose clip, four-point adjustable harness and easy-breathe exhalation valve.
Box of 10.

Features and Benefits
• EXHALATION VALVE - Low resistance exhalation valve results in easy breathing
• FOAM PADDED NOSE BRIDGE - A mouldable nose bridge and 360° foam area around the inside provide increased comfort and a firmer fit
• 4-POINT ADJUSTABLE STRAPS - Metal free, 4-point adjustable straps allow a firm yet adaptable fit

Typical Applications
• Industrial, Construction, Rail, Food and Healthcare

See full description
Specifications for M632 FFP3V Moulded Disposable Dust Mask (PK-10)
  • MFR Part No.
    BGZ130-000-A00
  • Mask Rating
    FFP3
  • Series
    FFP3V
  • Standards Met
    EN 149, 2001+A1, 2009
  • Valved
    Valved
  • Colour
    White
  • Contaminants Filtered
    Dust
  • Size
    One Size
  • Mask Shape
    Moulded
  • Nosepiece Type
    Flexible Nose Bridge
  • Headstrap Type
    Dual Adjustable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome