Quantity | Price | Discount |
---|---|---|
1 - 4 | £19.99 | 0% |
5 - 9 | £19.19 | 4% |
10 - 19 | £18.39 | 8% |
20 + | £17.59 | 12% |
The FFP2 Cup Valved Masks from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
The FFP2 Cup Valved Masks effectively protect against fine dust and mists in a range of workplace settings. Designed to reduce breathing resistance for comfortable wear, each mask's cup shape allows for easy fitting. The four-point adjustable head strap provide security and superior comfort. Each mask is suitable for use with other PPE, including eyewear and ear defenders to allow users complete protection.
Features and Benefits
• Cup shape full face seal ensures close fit
• Four-point adjustable head strap provide improved comfort
• Exhalation valve allows for easy and cool breathing
• Adjustable nose clip enables a customised seal to the face
• Supplied in sustainable packaging for an eco-friendly solution
Standards
• Halo® products are BSI batch tested
• EN 149:2001+A1:2009