Quantity | Price | Discount |
---|---|---|
1 - 4 | £26.99 | 0% |
5 - 9 | £25.91 | 4% |
10 + | £24.83 | 8% |
The FFP3 Cup Valved Masks from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
The FFP3 Cup Valved Masks feature high-performance filtration technology to protect against dust and particulates. Designed to reduce breathing resistance during prolonged wear, the cup shape provides a comfortable fit, while the four-point adjustable head strap keeps the mask securely in place without irritation. Suitable for use alongside other PPE, including eyewear and ear defenders, users are afforded complete protection.
Features and Benefits
• Traditional cup shape provides user comfort during prolonged wear
• The full face seal ensures air is only drawn in through the filter for complete protection
• Exhalation valve allows for easy and cool breathing
• Adjustable nose clip allows for a customised fit to the face
• Supplied in sustainable packaging for an eco-friendly solution
Standards
• Halo® products are BSI batch tested
• EN 149:2001+A1:2009