Quantity | Price | Discount |
---|---|---|
1 - 4 | £24.99 | 0% |
5 - 9 | £23.99 | 4% |
10 - 19 | £22.99 | 8% |
20 + | £21.99 | 12% |
These FFP2 3 Panel Valved Masks from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These Halo® FFP2 3 Panel valved Masks protect from dust and mist. A fully adjustable headband, soft nose pad, robust strap fixings and adjustable toggles provide a secure and comfortable fit. Individually wrapped to prevent contamination and enable vending.
Features and Benefits
• Fully adjustable headband provides a comfortable fit
• Soft nose pad and adjustable nose clip offer a secure, comfortable fit
• Valve allows easy, low-resistance breathing
Standards
• EN 149:2001+A1:2009