Moldex Air Valved FFP3 Disposable Face Mask

Order Code: ZT3083925S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Class: FFP3.
Pack Quantity: 5.
Protection Factor: FFP3.
Type: FFP3.FFP3 NR Protection against dust, mist and fumes. Ventex® valve significantly reduces moisture and heat inside the mask. Airwave® pleated filter offers low breathing resistance over a sustained period. Duramesh® has a strong and durable structure to keep the mask in shape. ActivForm® design means no nose clip required. Full face seal improves fit and provides optimum wearing comfort. Tested/certified to EN 149:2001+A1:2009. Adjustable strap. 100% PVC free. Pack of 5 masks.

See full description
Specifications for Moldex Air Valved FFP3 Disposable Face Mask
  • Pack Quantity
    5
  • Class
    FFP3
  • Protection Factor
    FFP3
  • Product Type
    Disposable Face Mask

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome