P301 Biztex P3V Particulate Respirator, Pack of 10

P301 Biztex P3V Particulate Respirator, Pack of 10

Order Code: ZT1178273X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Protects against high concentration, dust, water based mist and fumes. the P301 can be used in concentrations of contaminants up to 20 times the WEL. Certified to EN149:2001 + A1:2009.

Features:
-Adjustable nose bridge
-Latex free twin elastic headband
-Collapse resistant with a double shell construction
-Colour coded to indicate performance level
-Easy flow valve
-Sweat absorbing nose foam
-Protection against Absestos

See full description
Specifications for P301 Biztex P3V Particulate Respirator, Pack of 10
  • Colour
    White
  • Contaminants Filtered
    Mist
    Particulate
    Fumes
    Dust
  • Mask Rating
    FFP3
  • Pack Quantity
    10
  • MFR Part No.
    P301
  • Standards Met
    EN149:2001 + A1:2009
  • Valved
    Valved
  • Series
    Biztek PV3
  • Size
    One Size
  • Mask Shape
    Moulded
  • Headstrap Type
    Dual Adjustable
  • Nosepiece Type
    Moulded Nose Bridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome