0
1

Particulate Respirator, FFP1, Unvalved, 8710E

Order Code: ZT1178234X

£2.54 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.540%
10 +£2.348%


Description

3M Particulate Respirators 8000 Series provide FFP1, FFP2 and FFP3 protection. They’re cup-shaped and robust, with a collapse resistant design.

Specifications for Particulate Respirator, FFP1, Unvalved, 8710E
  • Standards Met
    A1:2014
    EN149:2001
  • Contaminants Filtered
    Dust
  • Valved
    Unvalved
  • Series
    8710E
  • MFR Part No.
    7000034734
  • Colour
    Yellow
  • Pack Quantity
    1
  • Mask Rating
    FFP1
  • Size
    One Size
  • Nosepiece Type
    Fixed Metal Nose Clip
  • Headstrap Type
    Dual Non-Adjustable
  • Mask Shape
    Moulded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome