0
1

Particulate Respirator, FFP2, Unvalved, 9320+

Order Code: ZT1188995X

£33.99 Inc VAT (20%)


Description

3M Aura Particulate Respirators 9300+ Series has an ergonomic, flat-fold, 3-panel design featuring a low breathing resistance filter media. Available in FFP1, FFP2 and FFP3 protection levels, and with valved and unvalved models, our respirators feature an innovative chin tab for easy adjustments and an embossed, sculpted upper panel to help reduce eyewear fogging.

See full description
Specifications for Particulate Respirator, FFP2, Unvalved, 9320+
  • Pack Quantity
    20
  • Mask Rating
    FFP2
  • Valved
    Unvalved
  • MFR Part No.
    9320+
  • Standards Met
    BS EN 149:2001+A1:2009
  • Series
    Aura 9320+
  • Contaminants Filtered
    Mist
    Dust
  • Colour
    White
  • Size
    One Size
  • Mask Shape
    Flat Fold
  • Nosepiece Type
    Flexible Nose Bridge
  • Headstrap Type
    Dual Non-Adjustable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome