0
1

Particulate Respirator, FFP2, Valved, 8825+

Order Code: ZT1178278X

£31.99 Inc VAT (20%)


Description

3M Particulate Respirators 8000 Series provide FFP1, FFP2 and FFP3 protection. They’re cup-shaped and robust, with a collapse resistant design.

Specifications for Particulate Respirator, FFP2, Valved, 8825+
  • MFR Part No.
    7100081543
  • Contaminants Filtered
    Dust
    Mist
  • Pack Quantity
    5
  • Mask Rating
    FFP2
  • Valved
    Valved
  • Standards Met
    EN 149 'R' rated
  • Size
    One Size
  • Colour
    White
  • Nosepiece Type
    Flexible Nose Bridge
  • Mask Shape
    Moulded
  • Headstrap Type
    Dual Adjustable