0
1
2

Respirator Mask, Disposable, FFP3, Valved, White, Pack of 20

Order Code: ZT1411701X

£109.99 Inc VAT (20%)


Description

These cone style respirators protect you against non-toxic, low to average toxicity and high toxicity solid and liquid aerosols and are tested and certified according to EU 2016/425.

Features and Benefits
• Constructed from polypropylene with a soft inner layer that ensures maximum comfort
• Designed to conform to the contours of the face, with a pre-shaped nose cushion that provides optimal fit
• The valve increases the ease of breathing and the latex-free head straps ensure an even distribution of pressure across the neck, face and head

Typical Applications
• Construction

Standards
• EN 149:2001+A1:2009 NR

See full description
Specifications for Respirator Mask, Disposable, FFP3, Valved, White, Pack of 20
  • Contaminants Filtered
    Liquid Aerosols
    Solid Aerosols
  • Colour
    White
  • Mask Rating
    FFP3
  • MFR Part No.
    HSD-COV3-WHT-ONE
  • Standards Met
    EN 149:2001+A1:2009 NR
  • Valved
    Valved
  • Pack Quantity
    20
  • Size
    One Size
  • Headstrap Type
    Dual Adjustable
  • Nosepiece Type
    Moulded Nose Bridge
  • Mask Shape
    Moulded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome