Valved Fold Flat Mask FFP3, Pack of 10

Order Code: ZT1426945S

£24.99 Inc VAT (20%)


Description

Pack of 10 fold flat masks class FFP3 NR.
Protects against solid aerosols and/or liquids listed as toxic.
Fitted with adjustable band, nose liner and aluminium nose clip to fit all face contours.
Also fitted with breathing vent to provide more comfort and better communication as well as reducing heat build-up.
Filter Efficiency ≥ 99%
Manufactured to BS EN 149:2001 + A1:2009.
Note: Before commencing with any task, please consult with qualified safety personnel, or carry out your own risk assessment, to ensure that the face mask type and rating offers adequate protection for your intended use. You may need to use this mask in conjunction with other safety equipment. These are particulate filters only, and do not provide protection from harmful fumes or gases.

See full description
Specifications for Valved Fold Flat Mask FFP3, Pack of 10
  • MFR Part No.
    9333/10
  • Weight
    0.15kg
  • Pack Quantity
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome