0
1
2

X-plore 1720 C Single Use Face Masks FFP2 No Valve (Box of 20)

Order Code: ZT3613614S

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.175%
20 - 49£3.9510%
50 +£3.7315%


Description

Drager X-plore 1720 C Single Use Face Masks FFP2 No Valve (Box of 20)
The Drager X-plore 1720 C FFP2 is a single-use face mask that offers protection against dust and particulates. Class FFP2 filters are 94% efficient in filtering out particulates. They come in a pack of 20 pieces. This version of the X-plore 1720 mask does not have an exhalation valve. The body of the mask is made of a non-woven material and fits comfortably around the nose and mouth. It is lightweight so can be worn in various applications without interfering with your work. FFP2 respirators can be used in some cleaning applications, work with concrete or dust fibres and fine paint particles. Careful consideration should be taken when choosing a mask for your application – workplace exposure limits should be adhered to.

Features:
Each mask is individually packaged for maximum hygiene
Aluminium nose clip to ensure seal around the nose
Elasticated strap to secure mask on to face
Dolomite clogging test passed
Not suitable for protection against gases
Specification:
Quantity: Box of 20
Dimensions: 155mm x 115mm
Shelf Life: Expires Feb 2025
Relevant Standards: EN 149: 2001+A1:2009 (Particle Filtering Half Masks)
Approval: Approval pending. Will be CE type approval test certificate, tests carried out and granted by accredited and notified body Institut für Arbeitsschutz der Deutschen gesetzlichenUnfallversicherung (IFA)
Materials:
Particle filter: Mechanical + electrostatically charged nonwoven material
Head strap: Natural rubber latex covered with woven textile
Nose clip: Tinplate, free of aluminium
Nose seal: PVC

See full description
Specifications for X-plore 1720 C Single Use Face Masks FFP2 No Valve (Box of 20)
  • Product Type
    Single Use Face Mask
  • Protection Level
    FFP2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome