0
1

1800 Standard Bound - Model 111 XL Protective Suits

Order Code: ZT1189998X

Overall
XL
£4.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.465%
20 - 49£4.2210%
50 +£3.9915%


Description

MICROGARD® 1800 is a lightweight, breathable material and so is particularly suited to warmer working environments. Provides a good barrier to low hazard liquid spray and fine particulates.

Features and Benefits
• Protects against low hazard liquid spray, splash and particles
• Moisture vapour permeable to help reduce the risk of heat stress and a comfortable breathable wear
• Anti-static design tested according to EN1149-5
• Low linting to reduces the risk of fibre contamination in some critical areas
• Optimised body fit to Improves wearer comfort and safety
• Silicone free

Typical Applications
• General Maintenance
• Paint Spraying
• Powder Handling

Standards
• Type 5 EN ISO 13982-1 Dry particle suit
• Type 6 EN13034 Low level spray tight suit
• EN1149-5 Anti-static

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome