0
1

500 Xpert Coveralls 3-Extra Large Pack of 25

Order Code: ZT5116304S

£133.99 Inc VAT (20%)


Description

These Tyvek 500 Xpert hooded white coveralls deliver both comfort and protection. Ergonomically designed to fit the body and maintain coverage, ample area has been given in the extremities for freedom of movement. The three-part hood design ensures an optimal fit to the head and face when turning. Permeable to both air and water vapour, these coveralls repel water-based liquids and aerosols to achieve the ideal balance of protection, durability, and comfort.

These coveralls come in single packs or eco packs of 25 in all available sizes.

Features and Benefits
• Suitable for use in a large variety of applications to meet your needs
• Designed with Tyvek® auto-lock zipper and zipper-flap for increased protection
• The construction of the coveralls offers an excellent barrier against fine particles and fibres (down to 1 micron in size)
• Optimised design to protect from low inward leakage to prevent interruptions
• Large, easy-to-grasp zipper puller for quick and easy usage
• Elasticated face, wrists and ankles with glued-in waist elastic for comfortable secure wear
• Robust yet lightweight design - less than 180g per garment
Notes
• Stitched external seams for durability
• Silicon non-added and suitable for use in painting and finishing applications
• Ultra-low-linting prevents product contamination

Typical Applications
• Pharmaceutical handling
• Chemical processing
• Spray painting
• Oil Industry
• Gas industry
• General maintenance and operations

Standards
• Certified regulation (EU) 2016/425
• Chemical - Category III, Type 5-B/ 6-B
• EN 14126 - barrier to infective agents
• EN 1149-5 Anti-statically treated
• EN 1073-2 - radioactive contamination

See full description
Specifications for 500 Xpert Coveralls 3-Extra Large Pack of 25
  • Colour
    White
  • Chest Size
    56-58in
  • Series
    Classic Xpert 500 ECO
  • Material
    Tyvek 500
  • Product Type
    Coveralls
  • Size
    3XL
  • Disposable/Reusable
    Disposable
  • Closure Type
    Zipper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome