CHF5 Classic Disposable Coveralls, White (XL)

Order Code: ZT1405195X

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%

Currently unavailable

Description

Hooded single use overalls.

Features and Benefits
• Ergonomic-protective design, with stitched external seams
• Enhanced wearer comfort thanks to the elasticated wrists, ankles and face and the glued-in elasticated waist

See full description
Specifications for CHF5 Classic Disposable Coveralls, White (XL)
  • Size
    XL
  • Colour
    White
  • MFR Part No.
    D13384898
  • Type
    Coverall
  • Chest Size
    48-50in
  • Product Type
    Coveralls
  • Material
    Polyethylene
  • Disposable/Reusable
    Disposable
  • Protection Type
    Type 3/4/5/6
  • Closure Type
    Zipper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome