Quantity | Price | Discount |
---|---|---|
1 - 4 | £6.99 | 0% |
5 - 9 | £6.71 | 4% |
10 - 19 | £6.43 | 8% |
20 - 49 | £6.15 | 12% |
50 + | £5.87 | 16% |
This JanSan Disposable Coverall Boiler Suit XX Large has a generous fitting to make it easy to put on over work clothes. It offers excellent protection to Type 5 & 6 and is an effective barrier against particulates, aerosols and light sprays. It has an elasticated hem for a secure and comfortable fit an elasticated hood, ankles, cuffs and waist, a two-way zip for quick and easy access with a storm flap for extra protection. The SMS fabric is highly breathable and its high tear and abrasion resistance makes it highly durable.
Product Features: - Provides an effective barrier against particulates, aerosols and light sprays - Sealable zip storm flap for extra protection - Highly breathable SMS fabric - Elasticated hem for a secure and comfortable fit - Hood for added protection against the elements
Specification: - Colour White - Material: BizTex SMS - Case Size: Single Coverall Boilersuit