Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Disposable Clothing
Disposable Suits & Coveralls
Gown Single Use Long Sleeve Isolation - Pack of 100
Order Code:
ZT2915020S
£269.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
269.99
https://www.zoro.co.uk/shop/safety/disposable-suits-and-coveralls/gown-single-use-long-sleeve-isolation-pack-of-100/p/ZT2915020S
Add to quotation
View all Disposable Suits & Coveralls
Description
Gown single use long sleeve isolation COV2022
Specifications
Specifications for Gown Single Use Long Sleeve Isolation - Pack of 100
Product Code
COV2022
Pack Size
100
Colour
Blue
Material
Polythene
Product Type
Aprons
Type
Disposable gown
PPE Category
Category III
Size
100
Length
1250mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome