16" Pedestal Fan 3 Speed - White

Order Code: ZT4781728S

£49.99 Inc VAT (20%)


Description

Adjustable Height mm: 970.00. Blade Diameter mm: 360. Cable Length m: 1.8. Colour: White. Cord Length m: 1.8. Fan Diameter mm: 360. Finish: White. Motor Power Watt: 50. Motor Watt: 50. Product Type: Pedestal. Voltage V: 240. Weight kg: 2.46.

Specifications for 16" Pedestal Fan 3 Speed - White
  • Type
    Fans
  • Fan Size
    360mm
  • Design
    Pedestal Fan
  • Variable Speed
    3-Speed
  • Colour
    White
  • Power Rating
    50W
  • Weight
    2.46kg
  • Cable Length
    1.8m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome