18" Chrome 3-Speed Floor Fan

Order Code: ZT1024916X

£33.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Free standing high velocity floor fan. A powerful air circulator with a high speed motor and three speed settings. Chrome plated guard with a sturdy adjustable tilt stand.
Features: fan size 460mm (18"). Tilting head. 3 speeds.

Specifications for 18" Chrome 3-Speed Floor Fan
  • Type
    Floor Fan
  • Plug Type
    Type G (uk 3 Pin Plug)
  • Overall Height
    540mm
  • Number of Speeds
    3
  • Overall Width
    560mm
  • Degree of Oscillation
    n/a°
  • Housing Material
    Chrome Plated Steel
  • Cable Length
    1.5m
  • Additional Features
    High Velocity Floor Fan
  • Colour
    Chrome
  • Max. Noise level
    n/adBA
  • MFR Part No.
    20/006/050
  • Power Rating
    100W
  • Overall Depth
    190mm
  • Movement and Adjustability
    With Adjustable Head Tilt
  • Blade Diameter
    460mm
  • Adjustable Height Range
    n/acm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome