Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
18" Chrome Floor Fan 3 Speed
By Slingsby
Order Code:
ZT4781667S
£83.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
83.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/18-inch-chrome-floor-fan-3-speed/p/ZT4781667S
Add to quotation
View all Domestic & Office Fans
Description
Slingsby 18 Inch (457mm) High Velocity Floor Standing Fan 3 Speed Chrome - 410487
Specifications
Specifications for 18" Chrome Floor Fan 3 Speed
Type
Fans
Fan Size
450mm
Variable Speed
3-Speed
Design
Floor Fan
Power Rating
100W
Colour
Chrome
Cable Length
1.5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome