0
1
2

18V Cordless Air Fan Body Only

Order Code: ZT5137124S

£50.99 Inc VAT (20%)

Currently unavailable

Description

The 18V Cordless Air Fan offers adjustable airflow in a cordless design. Created for both indoor and outdoor use with up to 18 hours of runtime using a 5.2 Ah battery.

Features & Benefits
• Requires 1x 18V battery
• 3 airflow settings for customized comfort
• Battery and charger sold separately

See full description
Specifications for 18V Cordless Air Fan Body Only
  • Voltage
    18V
  • MFR Part No.
    3408035
  • Number of Speeds
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome