394217 Office Tower Fan

Order Code: ZT3080678S

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£61.434%


Description

Cable Length m: 1.8.
Colour: White.
Cord Length m: 1.8.
Finish: White.
Motor Power Watt: 50.
Motor Watt: 50.
Product Type: Pedestal.
Voltage V: 240.
Weight kg: 2.18.3 speed settings. Oscillating function. Portable. Freestanding design. Ideal for office use. Colour - white.

See full description
Specifications for 394217 Office Tower Fan
  • Colour
    White
  • Voltage
    240V
  • Cable Length
    1.8m
  • Motor Power
    50W
  • Finish
    White
  • Motor Watt
    50

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome