Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
4" Black USB Mini Office Desk Fan
By Slingsby
Order Code:
ZT3083653S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 - 19
£22.99
8%
20 +
£21.99
12%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/4-inch-black-usb-mini-office-desk-fan/p/ZT3083653S
Add to quotation
View all Domestic & Office Fans
Description
USB 4" black mini desk fan
Tags:
#BulkDiscount
Specifications
Specifications for 4" Black USB Mini Office Desk Fan
Product Type
Desk Fan
Colour
Black
Size
4in
Power Source
USB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome