Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
426015 9" Office Desk Fan
By Slingsby
Order Code:
ZT3082704S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£37.99
5%
10 +
£35.99
10%
1
Add to basket
Get it in
7-8
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/426015-9-inch-office-desk-fan/p/ZT3082704S
Add to quotation
View all Domestic & Office Fans
Description
9" DESK FAN
Tags:
#BulkDiscount
Specifications
Specifications for 426015 9" Office Desk Fan
Size
9in
Product Type
Office Desk Fan
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome