Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
430983 6" Clip-on Fan
By Slingsby
Order Code:
ZT3419213S
£35.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£35.99
0%
5 - 9
£33.83
6%
10 +
£31.67
12%
1
Add to basket
Get it in
7-8
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/430983-6-inch-clip-on-fan/p/ZT3419213S
Add to quotation
View all Domestic & Office Fans
Description
2 speed settings.Adjustable tilt angle.Quiet operation mode.360 degree manual rotation.15 W power.
Tags:
#BulkDiscount
Specifications
Specifications for 430983 6" Clip-on Fan
Size
6in
Product Type
Clip-on Fan
Power
15W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome