0
1
2

4in USB Desk Fan Black

Order Code: ZT1086211S

£13.99 Inc VAT (20%)


Description

- This 4 inch USB Desk Fan is stylish, with a compact space saving design
- Made from high quality metal with an aluminium blade giving a soft breeze to keep you cool and relaxed.
- Easy to use with on/off switch, tilt function and 1.5M USB cable.
- Ideal for use with Laptops, Computers, Power banks
- Can also be used with anything that has a USB output

Product Dimensions (mm): H:143 x W:85 x D:141

See full description
Specifications for 4in USB Desk Fan Black
  • Finish
    Black
  • Material
    Metal
  • Blade Material
    Aluminium
  • Product Type
    Desk Fan
  • Fan Size
    4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome