0
1
2

6" Clip-on Fan

Order Code: ZT1024911X

£12.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

This fan is extremely versatile and can be used at home, in the office, or in outbuildings and sheds. The high grip clip allows the fan to be attached to flat objects between 3.2mm and 19mm thick making it ideal for desks, workstations and bedsteads.

Features and Benefits
• The adjustable tilt allows you to direct the fan exactly where you want
• A mesh guard provides extra protection against the spinning blades
• 2-speed rotary switch gives you control of the airflow
• 360° oscillation for versatility
• Is quiet in operation to prevent distractions in the workplace
• 45° head tilt directs the airflow right where you want it
• A good size for ample airflow (H305mm x W207mm x D195mm)
• 1.8m cable for excellent reach
• Fitted with 3-pin fused plug as standard

See full description
Specifications for 6" Clip-on Fan
  • Overall Height
    305mm
  • Number of Speeds
    2
  • Blade Diameter
    150mm
  • Overall Width
    207mm
  • Additional Features
    Quiet Operation
  • Colour
    White
  • Movement and Adjustability
    With Adjustable Head Tilt
  • Overall Depth
    195mm
  • Cable Length
    1.8m
  • MFR Part No.
    KF00401
  • Adjustable Height Range
    Non-Adjustablecm
  • Type
    Clip-on Fan
  • Degree of Oscillation
    360°
  • Housing Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome