9"/229mm Desk Fan 2 Speed White - KF00402

9"/229mm Desk Fan 2 Speed White - KF00402

Order Code: ZT4177965S

£27.99 Inc VAT (20%)


Description

This 9 inch mains powered fan features a sturdy desk stand that keeps it stable during use. You can manually tilt the fan to suit your needs, and the automatic oscillating function rotates the fan head back and forth to provide cooling to an entire room. The adjustable controls let you select between two fan speeds to suit your preferences.
Mains powered cooling fan
Oscillates and tilts to cool a whole room
Sturdy desk stand with controls
Two speed adjustable control
Three bladed fan with wire guard
Fan Size: 9 inch (229mm)
BS approved plug and power cord
Certified to BS60335-2

See full description
Specifications for 9"/229mm Desk Fan 2 Speed White - KF00402
  • Number of Blades
    3
  • Colour
    White
  • Number of Speed Settings
    2
  • Product Type
    Desk Fan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome