Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
9inch White Table Fan - NWT2441
By Benross
Order Code:
ZT1113915P
£21.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/9inch-white-table-fan-nwt2441/p/ZT1113915P
Add to quotation
View all Domestic & Office Fans
Description
Benross 9inch White Table Fan
Specifications
Specifications for 9inch White Table Fan - NWT2441
Type
Fans
Colour
White
Design
Desk Fan
Fan Size
9in
Variable Speed
2-Speed
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome