Airfusion Quest II Ceiling Fan Rotor Blade 1220 mm White

Order Code: ZT3613788S

£399.99 Inc VAT (20%)

Currently unavailable

Description

AIRFUSION QUEST II ceiling fan, rotor blade Ø 1220 mm, white. Supplied = pre-assembled, final assembly by customer. Product type = ceiling fans. Rotor blade diameter = 1220 mm. Housing colour = white. Blade colour = white. Number of speed settings = 3. Max. speed = 249 rpm. Max. air volume = 182 m³/h. Power = 0.065 kW. Sound pressure LPA (-3 m) = 39 dB (A) Sound power LWA = 56 dB (A) Fittings = remote control, lighting. Height = 400 mm. Mains voltage = 220 - 240 V. Ceiling-blade spacing = 300 mm. Number of blades included with delivery = 4 pcs. 2 in 1 - ceiling fan and ceiling light for rooms up to 20 m² in size. With 3 speed settings for fast cooling. Light and fan can be operated separately by remote control. Slide switch on the housing used for changing airflow direction (summer/winter operation) Motor operates smoothly and quietly. The ceiling fan has a long lasting, powerful motor that is quiet as a whisper despite being so powerful. This modern fan is also equipped with a summer and winter circuit. In summer, the downward airflow generates a refreshing breeze. In winter, the direction of rotation is easy to reverse, which even saves heating costs. The ceiling fan and lamp are convenient to control using a remote control, which also has a timer function. Reversible blades can be fitted on both sides. Max. ceiling slant: 25°. You can use bulbs up to max. 60 W or 15 W ESL for the E27 socket (bulbs not included) .

See full description
Specifications for Airfusion Quest II Ceiling Fan Rotor Blade 1220 mm White
  • Height
    400mm
  • Product Type
    Ceiling Fan
  • Blade Diameter
    1220mm
  • Housing Colour
    White
  • Number of Speed Settings
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome