Airos Eco Pedestal Fan with 12 Dial Settings with Remote Control White

Order Code: ZT4129868S

£299.99 Inc VAT (20%)


Description

Airos Eco pedestal fan, with 12 dial settings, with remote control, white. Supplied = partially assembled. Product type = pedestal fans. Rotor blade diameter = 325 mm. Safety cage diameter = 354 mm. Housing colour = white. Blade colour = white. Number of speed settings = 12. Max. speed = 1000 rpm. Max. air volume = 2430 m³/h. Power = 0.025 kW. Sound pressure LPA (-3 m) = 36.5 dB (A) Sound power LWA = 57 dB (A) Height adjustment range = 890 - 1100 mm. Oscillation = 30/60/90 °. Fittings = remote control. Property = swivelling, height adjustable. Protection type = IP20. Height = 1100 mm. Width = 190 mm. Foot plate diameter = 360 mm. Mains voltage = 220 - 240 V/50 - 60 Hz. Modern, stylish design with energy saving and high efficiency EC precision motor. 12 settings on the motor housing to adjust the airflow to individual needs. At lowest setting just 13.6 dB (A) - quieter than a whisper. When operated at low setting, ideal for bedroom use (13.6 dB (A) , LP -3 m) 3 oscillation settings (30° - 60° - 90°, also using the IR remote control) LED display of the selected functions visible on the stand. Easy to access operating buttons on the motor head for setting all functions. Easy to clean due to removable guard screen. Ideal for use in the office, home office and in the living area at home. Housing and impeller made of white plastic, satin finish. Innovative, patented impeller with 18 blades and 2 blade radii. Stable stand, height adjustable from 890 to 1100 mm. Cage angle can be adjusted vertically by 100° (indirect ventilation) Including 24 V mains adapter unit with 2.0 m supply cable. Supplied complete with IR remote control and batteries.

See full description
Specifications for Airos Eco Pedestal Fan with 12 Dial Settings with Remote Control White
  • Product Type
    Pedestal Fan
  • Finish
    Satin
  • Adjustable Height Range
    890 - 1100mm
  • Material
    Plastic
  • Blade Diameter
    325mm
  • Height
    1100mm
  • Protection Type
    IP20
  • Housing Colour
    White
  • Width
    190mm
  • Safety Cage Diameter
    354mm
  • Fittings
    Remote Control
  • Foot Plate Diameter
    360mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome