BLACK MAGIC ceiling fan, rotor blade 1320 mm, with lamp. Supplied = flat pack. Product type = ceiling fans. Rotor blade diameter = 1320 mm. Number of speed settings = 3 pcs. Max. speed = 180 rpm. Power = 20 - 56 watt. Mains voltage = 230 V/50 Hz. Width = 300 mm. Depth = 290 mm. Housing colour = polished brass. Blade colour = painted black. Fittings = lighting, pull switch. Ceiling-blade spacing = 210 - 280 mm. Number of blades = 5 pcs. Number of blades included with delivery = 5 pcs. BLACK MAGIC, ceiling fan, 1320 mm, brass housing, 5 fan blades painted black, with pull switch, 3 settings, 4 spot lamps, max. 2 x 60 W, E27, forward/reverse operation with slide switch, motor max. 56 W, 230 V 50 Hz, with a short down rod, ceiling - blade distance 210 - 280 mm, also suitable for sloped ceilings up to 38°. Supplied flat pack - easy self-assembly.