Calypso Ceiling Fan Rotor Blade 1220 mm White

Order Code: ZT3613762S

£269.99 Inc VAT (20%)


Description

CALYPSO ceiling fan, rotor blade Ø 1220 mm, white. Supplied = pre-assembled, final assembly by customer. Product type = ceiling fans. Rotor blade diameter = 1220 mm. Housing colour = white. Blade colour = white. Number of speed settings = 3. Max. speed = 220 rpm. Max. air volume = 150 m³/h. Power = 0.045 kW. Sound pressure LPA (-3 m) = 34 dB (A) Sound power LWA = 51 dB (A) Fittings = remote control, lighting. Height = 310 mm. Mains voltage = 220 - 240 V. Ceiling-blade spacing = 300 mm. Number of blades included with delivery = 3 pcs. 2 in 1 - ceiling fan and ceiling light for rooms up to 20 m² in size. With 3 speed settings for fast cooling. Slide switch on the housing used for changing airflow direction (summer/winter operation) Light and fan can be operated separately by remote control. Motor operates smoothly and quietly. Easy installation, even on slanting surfaces up to 18°. This ceiling fan, which operates quietly and comes with lighting, makes an impression with its unique design. The housing and blades are made of high quality plastic. It can be used indoors as well as in outdoor areas if protected from rain and wind. The fan has a summer and winter function, which can be set using a slide switch on the housing. This generates a cool flow of air in summer and distributes the warm air evenly throughout the room in winter. The summer/winter function even saves heating costs. Blade angle: 8.5°. The light source is a standard GX53 bulb, max. 11 W (bulb not included) .

See full description
Specifications for Calypso Ceiling Fan Rotor Blade 1220 mm White
  • Blade Diameter
    1220mm
  • Height
    310mm
  • Product Type
    Ceiling Fan
  • Housing Colour
    White
  • Number of Speed Settings
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome