Ceiling Fan w/Light, Reversible Airflow, 3 Blades, Mount Lighting Fan, White

Order Code: ZT3347706S

£72.99 Inc VAT (20%)


Description

2-IN-1 FUNCTION: Our ceiling fans with lights featuring a modern ceiling light and a mount ceiling fan. Adds a touch of glamour into living room, bedroom, dining room, foyer, hallway.6 SPEED: The LED ceiling light switch 6 speed, and will cycle randomly from speed 2 to speed 5 in breeze mode, easy to set something comfortableREVERSIBLE MOTOR: Forwarding/reversing airflow aid air conditioner with faster air flow. Our ceiling fans can be run in the winter to make bottom air of room warm and cutting down on energy costs.8H TIMER AND REMOTE: This ceiling fan lights with remote control feature 2/4/8 hour timer that allows you to schedule the cooling cycle. With remote control and long control distance design, easy to control fan on/off, speed, timer, light on/off, forwarding/reversing, comfort breeze, delay off, home shield light.CEILING FAN WITH LIGHTS DIMENSION: Overall Dimension: Φ122 x 45H cm, Single Blade Size: 53L x 14.2W cm. Suitable for: (Layer Height) 2.8-3m, (Space) 20m². Noise: 40dB.

See full description
Specifications for Ceiling Fan w/Light, Reversible Airflow, 3 Blades, Mount Lighting Fan, White
  • Product Type
    Ceiling Fan with Light
  • Colour
    White
  • Number of Speeds
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome