0
1
2
3

Ceiling Fan with Light Reversible Airflow 6 Blades Wall Mounting White

Order Code: ZT4184238S

£59.99 Inc VAT (20%)


Description

3 speeds: You can switch this ceiling light with fan's speed between low, medium, and high depending on how you are more comfortable.White LED lighting: Featuring warm white LED lighting, this LED ceiling fan has no flicker or glare, better protects your eyes. Providing higher brightness at lower energy costs and with a 25, 000-hour lifespan (13.5 years using if it works 5 hours per day) .Reversible motor: This ceiling fan with lamps has a motor to reverse the airflow. So that it can not only be used in summer, but also to bring the warm air up during the cooler months.Easy to use: Easy to control with two pull chains, and change motor direction with the button of the ceiling light fan. The light and fan can be controlled separately. The light source is removable, so it can be replaced individually if it malfunctions.Info: Overall Dimensions: Dia. 76 x 41.5Hcm. Suitable for: Layer Height: 280-300cm, Space: 10㎡. Noise: 42dB. Assembly required. Can be installed on a pitched ceiling.

See full description
Specifications for Ceiling Fan with Light Reversible Airflow 6 Blades Wall Mounting White
  • Assembly
    Required
  • Number of Speeds
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome