Ceiling fan with wooden blades, rotor blade 1320 mm, white/light grey. Supplied = flat pack. Product type = ceiling fans. Rotor blade diameter = 1320 mm. Number of speed settings = 6 pcs. Max. speed = 200 rpm. Max. air volume = 10050 m/h. Power = 3 - 30 watt. Mains voltage = 220 - 240 V/50 Hz. Sound pressure LPA (-3 m) = 30.5 dB (A) Sound power LWA = 48 dB (A) Housing colour = brushed chrome. Blade colour = white, light grey. Fittings = remote control. Ceiling-blade spacing = 225 - 300 mm. Number of blades = 3 - 4 pcs. Number of blades included with delivery = 4 pcs. Housing in brushed chrome, with wooden fan blades in the colour light grey and white for ceiling heights of 2.5 m or more. With a particularly energy efficient EC/DC motor. 6 speed settings and forwards/reverse rotation selected using remote control. Can be operated with 2, 3 or 4 blades. Distance ceiling - blades 220 - 320 mm. Suitable for inclines of up to 16°. Supplied flat pack - easy self-assembly.