CLASSIC ROYAL ceiling fan, rotor blade 1030 mm, beech/brushed chrome. Supplied = flat pack. Product type = ceiling fans. Rotor blade diameter = 1030 mm. Number of speed settings = 3 pcs. Max. speed = 194 rpm. Power = 19 - 48 watt. Mains voltage = 230 V/50 Hz. Width = 260 mm. Depth = 240 mm. Housing colour = brushed chrome. Blade colour = beech finish. Fittings = pull switch. Ceiling-blade spacing = 210 - 280 mm. Number of blades = 4/5 pcs. Number of blades included with delivery = 5 pcs. CLASSIC ROYAL, ceiling fan, with pull switch, 3 settings, suitable for luminaire mounting, forward/reverse operation with slide switch, 230 V 50 Hz, with a short down rod, distance of ceiling to blades: 210 - 280 mm, also suitable for sloped ceilings up to 38°. 5 fan blades with single-sided rattan inserts, optionally 2, 4 or 5 blades insertable. Supplied flat pack - easy self-assembly.