Designer Desk Fan With Wooden Feet, HxWxD 290 X 260 X 140mm, Black

Order Code: ZT2702514S

£129.99 Inc VAT (20%)


Description

Designer desk fan with wooden feet, HxWxD 290 x 260 x 140 mm, black. Supplied = assembled. Product type = desk fans. Rotor blade diameter = 200 mm. Safety cage diameter = 260 mm. Number of speed settings = 2 pcs. Max. speed = 1300 rpm. Max. air volume = 14.4 m/h. Power = 35 watt. Mains voltage = 240 V. Height = 290 mm. Width = 260 mm. Depth = 140 mm. Foot plate diameter = 410 mm. Sound pressure LPA (-3 m) = 41 dB (A) Sound power LWA = 54 dB (A) Housing colour = black. Blade colour = black. Compact, attractive retro design with metal housing and wooden feet. 2 speed settings, low noise motor. Easy to transport using carrying handle and space saving storage. Max. air flow rate 864 m/h. Stylish material combination featuring metal and wood with a powerful plastic impeller with 5 blades and guard screen. This desk fan in rustic style scores points with a great design and its suitability for use anywhere. The two speed settings provide a breath of fresh air while operating very quietly. Use at a desk won't cause problems, because the ''paperwork'' won't be blown away by the stream of air.

See full description
Specifications for Designer Desk Fan With Wooden Feet, HxWxD 290 X 260 X 140mm, Black
  • Product Type
    Desk Fans
  • Power
    35 Watt
  • Supplied
    Assembled
  • Mains Voltage
    240V
  • Housing Colour
    Black
  • Blade Diameter
    200mm
  • Sound Pressure (LPA)
    41dBA
  • Air Volume
    14.4m³/h
  • Depth
    140mm
  • Blade Colour
    Black
  • Foot Plate Diameter
    410mm
  • Height
    290mm
  • Number of Speed Settings
    2
  • Number of Speeds
    1300rpm
  • Width
    260mm
  • Sound Power (LWA)
    54dBA
  • Safety Cage Diameter
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome